Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 12" L x 12" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-18

  • Zoro # G200399031


product price: $28.89
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-18
Zoro #
G200399031
UPC #
193005084141
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Impact Strength
No Break
Tensile Strength
4,000 psi
Standards
Not Rated
Friction Rating
Very Slippery
Friction Coefficient
0.14
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Shape
Square
Minimum Temperature
-70 Degrees F
Grade
Oil-Filled
Plastic Hardness
65D
Plastic Clarity
Opaque
Machinability
100 %
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Water Absorption Rating
Excellent
Backing Type
No Backing
Plastic Thickness Tolerance
+0.012/-0.009 in
Wear Factor
Excellent
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Flexural Modulus
400 MPa
Filler Material
Oil
Dielectric Strength
90.6 kV/mm
Weight
2.33 lb
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
35 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Elongation
280 %

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.