Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-34

  • Zoro # G400399091


product price: $66.89
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-34
Zoro #
G400399091
UPC #
193005084318
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Material
UHMW Polyethylene
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Standards
Not Rated
UV Resistant
No
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Shape
Rectangle
Grade
Oil-Filled
Machinability
100 %
Plastic Density
0.034 lb/cu in
Wear Factor
Excellent
Plastic Hardness
65D
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Friction Coefficient
0.14
Water Absorption Rating
Excellent
Weight
6.2 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Filler Material
Oil
Elongation
280 %
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Dielectric Strength
90.6 kV/mm
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
35 HRM
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.