Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-49

  • Zoro # G000399064


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-49
Zoro #
G000399064
UPC #
193005084783
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material
UHMW Polyethylene
Material Type
Oil-Filled
Impact Strength
No Break
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.021/-0.019 in
Grade
Oil-Filled
Plastic Density
0.034 lb/cu in
Machinability
100 %
Backing Type
No Backing
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Impact Strength Rating
Excellent
Shape
Rectangle
Friction Coefficient
0.14
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Elongation
280 %
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
Weight
9.29 lb
Filler Material
Oil
Product Type
Plastic Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.