Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-19

  • Zoro # G400399022


product price: $53.49
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-19
Zoro #
G400399022
UPC #
193005084158
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Material
UHMW Polyethylene
Material Type
Oil-Filled
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Water Absorption Rating
Excellent
Plastic Hardness
65D
Shape
Rectangle
Backing Type
No Backing
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
UV Resistant
No
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.012/-0.009 in
Machinability
100 %
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Temperature Range
-70 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Friction Coefficient
0.14
Grade
Oil-Filled
Rockwell Hardness
35 HRM
Product Type
Plastic Sheet
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Weight
4.65 lb
Coefficient of Thermal Expansion
Not Rated
Filler Material
Oil
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Elongation
280 %
Dielectric Strength
90.6 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.