Gray UHMW Polyethylene Polyethylene Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-50

  • Zoro # G300399054


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-50
Zoro #
G300399054
UPC #
193005084790
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Shape
Square
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Grade
Oil-Filled
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.021/-0.019 in
UV Resistant
No
Wear Factor
Excellent
Friction Coefficient
0.14
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Backing Type
No Backing
Minimum Temperature
-70 Degrees F
Friction Rating
Very Slippery
Machinability
100 %
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness
65D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
400 MPa
Rockwell Hardness
35 HRM
Product Type
Plastic Sheet
Filler Material
Oil
Dielectric Strength
90.6 kV/mm
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
18.58 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
280 %
Shore Hardness
65 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.