Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 48" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-37

  • Zoro # G100399025


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-37
Zoro #
G100399025
UPC #
193005084356
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Material Type
Oil-Filled
Impact Strength
No Break
Tensile Strength
4,000 psi
Plastic Density
0.034 lb/cu in
Plastic Hardness
65D
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Plastic Hardness Rating
Medium
Backing Type
No Backing
Tensile Strength Rating
Poor
Shape
Square
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.017/-0.013 in
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Grade
Oil-Filled
Water Absorption
0.01 %
Friction Rating
Very Slippery
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
Weight
49.54 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
90.6 kV/mm
Product Form
Sheet
Product Type
Plastic Sheet
Filler Material
Oil
Elongation
280 %

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.