Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 48" L x 48" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-52

  • Zoro # G100399186


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-52
Zoro #
G100399186
UPC #
193005084899
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Material Type
Oil-Filled
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
No Break
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Friction Coefficient
0.14
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Oil-Filled
Plastic Thickness Tolerance
+0.021/-0.019 in
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
UV Resistant
No
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Shape
Square
Plastic Hardness
65D
Rockwell Hardness
35 HRM
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Elongation
280 %
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Oil
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Weight
74.31 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.