Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 1" Thick

  • Mfr # PS-UHMW-OF-62

  • Zoro # G200399147


product price: $36.29
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-62
Zoro #
G200399147
UPC #
193005085001
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Standards
Not Rated
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Material Type
Oil-Filled
Impact Strength
No Break
Friction Coefficient
0.14
Plastic Hardness
65D
Backing Type
No Backing
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
Grade
Oil-Filled
Impact Strength Rating
Excellent
Wear Factor
Excellent
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.049/-0.041 in
Machinability
100 %
Water Absorption
0.01 %
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Weight
1.55 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Elongation
280 %
Rockwell Hardness
35 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Filler Material
Oil

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.