Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-32

  • Zoro # G800399110


product price: $29.35
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-32
Zoro #
G800399110
UPC #
193005084295
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Impact Strength
No Break
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Material
UHMW Polyethylene
Plastic Density
0.034 lb/cu in
UV Resistant
No
Shape
Square
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Plastic Hardness
65D
Grade
Oil-Filled
Machinability
100 %
Friction Coefficient
0.14
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Plastic Thickness Tolerance
+0.017/-0.013 in
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Wear Factor
Excellent
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
90.6 kV/mm
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
280 %
Product Type
Plastic Sheet
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Filler Material
Oil
Weight
0.78 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.