Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray UHMW Polyethylene Polyethylene Sheet 96" L x 48" W x 1/2" Thick

  • Mfr # PS-UHMW-OF-31

  • Zoro # G200399024


product price: $597.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-31
Zoro #
G200399024
UPC #
193005084288
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Standards
Not Rated
Impact Strength
No Break
Impact Strength Rating
Excellent
Minimum Temperature
-70 Degrees F
Backing Type
No Backing
Grade
Oil-Filled
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Wear Factor
Excellent
Shape
Rectangle
Maximum Temperature
180 Degrees F
Friction Coefficient
0.14
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Hardness
65D
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Filler Material
Oil
Product Form
Sheet
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Rockwell Hardness
35 HRM
Elongation
280 %
Dielectric Strength
90.6 kV/mm
Weight
99.08 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Oil-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.