Shop ZORO SELECT

Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 1/2" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-53
  • Zoro # G400399176

product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.75 in
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-OF-53
Zoro #
G400399176
UPC #
193005084905
Country of Origin
China
Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material
UHMW Polyethylene
Tensile Strength
4,000 psi
Standards
Not Rated
Impact Strength
No Break
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material Type
Oil-Filled
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
UV Resistant
No
Grade
Oil-Filled
Maximum Temperature
180 Degrees F
Machinability
100 %
Shape
Rectangular
Plastic Thickness Tolerance
+0.021/-0.019 in
Wear Factor
Excellent
Plastic Hardness
65D
Plastic Clarity
Opaque
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.14
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRR
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Weight
0.31 lb
UV-Resistant
Not UV-Resistant
Filler Material
Oil
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Dimensions

Plastic Thickness
0.75 in
Plastic Width
1/2"
Plastic Length
24"
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.