Gray UHMW Polyethylene UHMW Polyethylene Bar 24" L x 2" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-57

  • Zoro # G600399136


product price:  $15.75
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-57
Zoro #
G600399136
UPC #
193005084943
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Impact Strength
No Break
Standards
Not Rated
Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material Type
Oil-Filled
Tensile Strength
4,000 psi
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Friction Rating
Very Slippery
Temperature Range
-70 Degrees to 180 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.021/-0.019 in
Corrosion and Chemical Resistance
Good
Plastic Hardness
65D
Water Absorption
0.01 %
Plastic Clarity
Opaque
Friction Coefficient
0.14
Grade
Oil-Filled
Impact Strength Rating
Excellent
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Tensile Strength Rating
Poor
Machinability
100 %
UV Resistant
No
Water Absorption Rating
Excellent
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
85 HRR
Weight
1.55 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Filler Material
Oil
Metal Detectable
Not Metal Detectable
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.