Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1/2" W x 3/4" Thick

  • Mfr # PS-UHMW-OF-54

  • Zoro # G700399166


product price:  $9.99
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-54
Zoro #
G700399166
UPC #
193005084912
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Material Type
Oil-Filled
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
Not Rated
Tensile Strength
4,000 psi
Material
UHMW Polyethylene
Impact Strength
No Break
Plastic Hardness
65D
UV Resistant
No
Grade
Oil-Filled
Machinability
100 %
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Shape
Rectangular
Friction Coefficient
0.14
Plastic Thickness Tolerance
+0.021/-0.019 in
Plastic Density
0.034 lb/cu in
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Filler Material
Oil
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
90.6 kV/mm
Weight
0.62 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.