Gray UHMW Polyethylene UHMW Polyethylene Bar 48" L x 1/2" W x 3/8" Thick

  • Mfr # PS-UHMW-OF-24

  • Zoro # G900399034


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-OF-24
Zoro #
G900399034
UPC #
193005084202
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1/2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Plastic Material
UHMW Polyethylene
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Gray
Tensile Strength
4,000 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Material Type
Oil-Filled
Impact Strength
No Break
Standards
Not Rated
UV Resistant
No
Plastic Thickness Tolerance
+0.012/-0.009 in
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
65D
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Clarity
Opaque
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Minimum Temperature
-70 Degrees F
Machinability
100 %
Grade
Oil-Filled
Friction Coefficient
0.14
Temperature Range
-70 Degrees to 180 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Filler Material
Oil
Dielectric Strength
90.6 kV/mm
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Weight
0.31 lb
Rockwell Hardness
85 HRR
Flexural Modulus
400 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Oil-Filled, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.