Gray UHMW Sheet Stock 10 ft. L x 48" W x 0.375" Thick

  • Mfr # PS-UHMW-OF-77

  • Zoro # G9822522


product price:  $850.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-77
Zoro #
G9822522
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.375"
Plastic Width
48"
Plastic Length
10 ft.
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Length
10 ft.
Thickness
0.375"
Nominal Size
48 in W x 120 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Gray
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Tensile Strength
5,100 psi
Material Type
Dryslide
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
Black
Plastic Grouping
Sheet Stock
Standards
Not Rated
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
280 %
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Machinability
100 %
Impact Strength Rating
Excellent
Grade
Antistatic
Shape
Rectangle
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.08
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
No Break
Plastic Hardness
64D
Water Absorption Rating
Excellent
UV Resistant
No
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
90.6 kV/mm
Shore Hardness
65 Shore D
Filler Material
Oil
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
74.94 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
35 HRM

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 5,100 psi, Impact Strength No Break, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.