Gray UHMW Sheet Stock 10 ft. L x 48" W x 0.500" Thick

  • Mfr # PS-UHMW-OF-78

  • Zoro # G9822513


product price:  $1,124.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-OF-78
Zoro #
G9822513
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
10 ft.
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
10 ft.
Width
48"
Thickness
0.500"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Gray
Tensile Strength
5,100 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Type
Dryslide
Material Color Family
Black
Thickness Tolerance
+/-10%
Standards
Not Rated
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
280 %
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.08
Temperature Range
-22 Degrees to 180 Degrees F
Grade
Antistatic
Plastic Clarity
Opaque
Impact Strength
No Break
Shape
Rectangle
Friction Rating
Very Slippery
Water Absorption
0.01 %
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-10%
Wear Factor
Excellent
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D
Dielectric Strength
90.6 kV/mm
Product Form
Sheet
Static-Resistant
Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Filler Material
Oil
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Weight
99.42 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 5,100 psi, Impact Strength No Break, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.