Zoro Homepage

Grease Fitting, 134 PC

  • Mfr # 5PU36

  • Zoro # G1334313


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"-27
Thread Type
PTF, SAE-LT
Sizes Included
(12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , (12) 1/8"-27 30 Degrees , (12) 1/8"-27 45 Degrees , (12) 1/8"-27 65 Degrees , (12) 1/8"-27 90 Degrees , (2) 1/4, (24) 1/4"-28 Straight, (36) 1/8"-27 Straight, 1/8 Fitting Tools, Metal Case Cotainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU36
Zoro #
G1334313
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28, 1/8"-27
Sizes Included
(12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , (12) 1/8"-27 30 Degrees , (12) 1/8"-27 45 Degrees , (12) 1/8"-27 65 Degrees , (12) 1/8"-27 90 Degrees , (2) 1/4, (24) 1/4"-28 Straight, (36) 1/8"-27 Straight, 1/8 Fitting Tools, Metal Case Cotainer
Dimension Type
SAE

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
PTF, SAE-LT
Number of Pieces
134
Product Type
Grease Fitting and Installation Tool Kit
System of Measurement
SAE
Includes
(12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 30 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 65 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight, (36) 1/8"-27 Straight
Head Angle
0 Degrees , 30 Degrees , 45 Degrees , 65 Degrees , 90 Degrees
Number of Fittings
134
Includes Case
Case Included
Fitting Style
Standard

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.