Zoro Homepage

Grease Fitting, 3/16In Drive, PK10

  • Mfr # GFD1728S

  • Zoro # G8605525


product price: $9.99
/pk 10, $1.00/ea
Sold in multiples of 6 for $59.94

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD1728S
Zoro #
G8605525
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
1/2 in
Thread Size
3/16"
Fitting Thread Size
3/16"

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Material
Steel
Fitting Finish
Unfinished
Max. Pressure
8,000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
PTF
Includes
Ball Check
Overall Pressure - Maximum
8,000 psi
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 3/16 In., Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.