Zoro Homepage

Grease Fitting, 44 pcs.

  • Mfr # 5PU38

  • Zoro # G8605939


product price: $38.49
/ea
Sold in multiples of 2 for $76.98

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
M6x1, M8x1, M10x1
Thread Type
Metric
Sizes Included
(10) M6-1mm Straight, (6) M6-1mm 45 Degrees , (6) M6-1mm 90 Degrees , (6) M8-1mm Straight, (6) M8-1mm 90 Degrees , (10) M10-1mm Straight, Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU38
Zoro #
G8605939
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1, M8x1, M10x1
Sizes Included
(10) M6-1mm Straight, (6) M6-1mm 45 Degrees , (6) M6-1mm 90 Degrees , (6) M8-1mm Straight, (6) M8-1mm 90 Degrees , (10) M10-1mm Straight, Plastic Case
Dimension Type
Metric

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
Metric
Number of Pieces
44

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M6x1, M8x1, M10x1, Thread Type Metric, Number of Pieces 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.