Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting, 45deg, 1/4-28, PK10

  • Mfr # GFD3053

  • Zoro # G8605823


product price: $9.99
/pk 10, $1.00/ea
Sold in multiples of 14 for $139.86

Key Features

Grease Fitting Style
Thread Forming
Fitting Head Angle
45.0 Degrees
Fitting Material
Steel
Overall Length
55/64 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD3053
Zoro #
G8605823
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
55/64 in
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Grease Fitting Style
Thread Forming
Fitting Head Angle
45.0 Degrees
Fitting Material
Steel
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
Taper
Features
Thread Forming
Fitting Finish
Zinc-Plated

Description

Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45.0 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type Taper, Overall Length 55/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Forming, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.