Zoro Homepage

Grease Fitting, 45deg, M10x1, PK10

  • Mfr # GFD2110

  • Zoro # G8605841


product price: $8.79
/pk 10, $0.88/ea
Sold in multiples of 7 for $61.53

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Steel
Overall Length
24.8mm
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD2110
Zoro #
G8605841
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
24.8mm
Fitting Thread Size
M10-1.00mm

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Steel
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Finish
Zinc-Plated
Fitting Thread Type
Metric

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45.0 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 24.8mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.