Grease Fitting, 65deg, 1/8-27 .86 OA, PK10
Mfr # GFD1612
Zoro # G8605771
product price: $10.15
/pk 10, $1.02/eaSold in multiples of 14 for $142.10
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Overall Length
7/8 in
Fitting Thread Type
PTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFD1612
Zoro #
G8605771
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
7/8 in
Fitting Thread Size
1/8"-27
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Fitting Thread Type
PTF
Fitting Finish
Zinc-Plated
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 7/8 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.