Grease Fitting, 8 pcs.
Mfr # 5PU16
Zoro # G8605403
product price: $5.99
/eaSold in multiples of 11 for $65.89
Key Features
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/8"-27
Thread Type
PTF
Dimension Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PU16
Zoro #
G8605403
UPC #
-
Country of Origin
Colombia
Dimensions
Thread Size
1/8"-27
Dimension Type
SAE
Sizes Included
(4) 1/8"-27 Straight, (2) 1/8"-27 45 Degrees , (2) 1/8"-27 90 Degrees , Clear White Poly Bag
Details
Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
PTF
Number of Pieces
8
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/8 In.-27, Thread Type PTF, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.