Zoro Homepage

Grease Fitting, 9 pcs.

  • Mfr # 5PU18

  • Zoro # G8605455


product price: $7.15
/ea
Sold in multiples of 8 for $57.20

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
M6x1, M8x1, M10x1
Thread Type
Metric
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU18
Zoro #
G8605455
UPC #
-
Country of Origin
Colombia

Dimensions

Thread Size
M6x1, M8x1, M10x1
Dimension Type
Metric
Sizes Included
(2) M6-1mm Straight, (1) M6-1mm 45 Degrees , (1) M6-1mm 90 Degrees , (2) M8-1mm Straight, (1) M8-1mm 90 Degrees , (2) M10-1mm Straight,, Clear White Poly Bag

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Type
Metric
Number of Pieces
9

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M6x1, M8x1, M10x1, Thread Type Metric, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.