Zoro Homepage

Grease Fitting, 90deg, 1/8-27 .84 OA, PK10

  • Mfr # GFD1613S

  • Zoro # G8605589


product price: $29.15
/pk 10, $2.92/ea
Sold in multiples of 2 for $58.30

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Stainless Steel
Overall Length
53/64 in
Meets/Exceeds
SAE J-534-C and DIN 71412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD1613S
Zoro #
G8605589
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
53/64 in
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Stainless Steel
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
PTF
Fitting Finish
Unfinished
Max. Pressure
8000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 53/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.