Grease Fitting, 90deg, M10x1, PK10
Mfr # GFD2111
Zoro # G8605342
product price: $8.69
/pk 10, $0.87/eaSold in multiples of 7 for $60.83
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Overall Length
19.7mm
Fitting Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFD2111
Zoro #
G8605342
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
19.7mm
Fitting Thread Size
M10-1.00mm
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
90.0 Degrees
Fitting Material
Steel
Fitting Thread Type
Metric
Max. Pressure
8000 psi
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71412
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 19.7mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.