Zoro Homepage

Grease Fitting, 96 pcs.

  • Mfr # 5PU39

  • Zoro # G2609020


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"-27
System of Measurement
SAE
Sizes Included
(12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , (12) 1/8"-27 45 Degrees , (12) 1/8"-27 90 Degrees , (24) 1/4"-28 Straight, (24) 1/8"-27 Straight, Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PU39
Zoro #
G2609020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28, 1/8"-27
Sizes Included
(12) 1/4"-28 45 Degrees , (12) 1/4"-28 90 Degrees , (12) 1/8"-27 45 Degrees , (12) 1/8"-27 90 Degrees , (24) 1/4"-28 Straight, (24) 1/8"-27 Straight, Plastic Case
Dimension Type
SAE

Details

Item
Grease Fitting Kit
Grease Fitting Style
Standard
Fitting Material
Steel
System of Measurement
SAE
Number of Pieces
96
Product Type
Grease Fitting Kit
Number of Fittings
96
Fitting Style
Standard

Description

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Number of Pieces 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.