Grease Fitting, Giant Button Str, 3/8, PK10
Mfr # 1822-A1
Zoro # G2609115
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1 5/16 in
Fitting Thread Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1822-A1
Zoro #
G2609115
UPC #
-
Country of Origin
India
Dimensions
Overall Length
1 5/16 in
Fitting Thread Size
3/8 in
Details
Item
Grease Fitting
Grease Fitting Style
Button Head
Fitting Head Angle
Straight
Fitting Material
Steel
Fitting Thread Type
NPTF
Meets/Exceeds
SAE J-534-C and DIN 71412
Max. Pressure
8000 psi
Fitting Finish
Zinc-Plated
Description
Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 in, Fitting Thread Type NPTF, Overall Length 1 5/16 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.