Grease Fitting, Str, 1/8-27 1.76OA, PK10
Mfr # GFD1669
Zoro # G8605263
product price: $13.19
/pk 10, $1.32/eaSold in multiples of 10 for $131.90
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1 3/4 in
Fitting Thread Type
PTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFD1669
Zoro #
G8605263
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
1 3/4 in
Fitting Thread Size
1/8"-27
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Fitting Thread Type
PTF
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71412
Max. Pressure
8000 psi
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1 3/4 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.