Zoro Homepage

Grease Fitting, Str, 1/8-27 .66 OA, PK10

  • Mfr # GFD1680

  • Zoro # G8605683


product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 12 for $62.28

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
15/16 in
Fitting Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD1680
Zoro #
G8605683
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
15/16 in
Fitting Thread Size
1/4"-28

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Finish
Zinc-Plated
Max. Pressure
8000 psi
Fitting Thread Type
SAE-LT

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 15/16 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.