Grease Fitting, Str, 3/16 Drive, PK10
Mfr # GFD1728
Zoro # G8605604
product price: $3.89
/pk 10, $0.39/eaSold in multiples of 32 for $124.48
Key Features
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1/2 in
Fitting Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFD1728
Zoro #
G8605604
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
1/2 in
Fitting Thread Size
3/16 in
Details
Item
Grease Fitting
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Material
Steel
Fitting Finish
Zinc-Plated
Meets/Exceeds
SAE J-534-C and DIN 71412
Max. Pressure
8000 psi
Fitting Thread Type
PTF
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/16 in, Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.