Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting, Str, M10-1, PK10

  • Mfr # GFD2109

  • Zoro # G8605595


product price: $7.15
/pk 10, $0.72/ea
Sold in multiples of 10 for $71.50

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
16.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFD2109
Zoro #
G8605595
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
16.8 mm
Thread Size
M10
Fitting Thread Size
M10-1.00mm

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
Metric
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
Metric
Fitting Finish
Zinc-Plated
Max. Pressure
8,000 psi
Material
Steel
Overall Pressure - Maximum
8,000 psi
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 16.8 mm, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.