Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2PB10
Zoro #
G3453292
UPC #
-
Country of Origin
Colombia
Dimensions
Fitting Thread Size
M6-1.00mm
Thread Size
M6x1mm
Overall Length
13.1mm
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Thread Type
Metric
Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Finish
Unfinished
Thread Type
Metric
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Finish
Unfinished
Fitting Style
Standard
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 13.1mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.