Zoro Homepage
This item is Discontinued.
Zoro Select Grease Fitting, Str, OAL 1/2 In, PK10 2PA91

Grease Fitting, Str, OAL 1/2 In, PK10 (Discontinued)

  • Mfr # 2PA91
  • Zoro # G1557963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PA91
Zoro #
G1557963
UPC #
-
Country of Origin
Colombia

Dimensions

Fitting Thread Size
1/4"-28
Thread Size
1/4"-28
Overall Length
1/2 in

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Thread Type
UNF
Material
Steel
Fitting Material
Steel
Fitting Finish
Zinc-Plated
Thread Type
UNF
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Finish
Zinc-Plated
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type UNF, Overall Length 1/2 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.