Grease Fitting, Str, OAL.62", PK10
Mfr # GFD1961S
Zoro # G8605805
product price: $19.69
/pk 10, $1.97/eaSold in multiples of 3 for $59.07
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Overall Length
5/8 in
Fitting Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFD1961S
Zoro #
G8605805
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
5/8 in
Fitting Thread Size
1/8"-27
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Stainless Steel
Fitting Finish
Unfinished
Max. Pressure
8000 psi
Fitting Thread Type
PTF
Meets/Exceeds
SAE J-534-C and DIN 71412
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 5/8 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.