Zoro Homepage

Grease Fitting Thread Tester, Type Gage

  • Mfr # GFTI

  • Zoro # G6635520


product price: $45.39
/ea

Key Features

For Use With
Grease Fittings
Thread Type
BSF, BSPT, BSW, Metric, NPT , UNF
Material
Aluminum
Product Type
Grease Fitting Thread Tester
Thread Sizes Measured
1/2 BSW, 1/4 BSF, 1/4 BSPT, 1/4 BSW, 1/4 NPT, 1/4 SAE-LT, 1/4 Thrd Form, 1/4 UNF, 1/8 BSPT, 1/8 NPT, 1/8 Thrd Form, 3/16 BSF, 3/8 BSF, 3/8 NPT, 3/8 UNF, 5/16 BSF, 5/16 BSW, 5/16 UNF, M10x1, M10x1.5, M6x.75, M6x1, M8x1, M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTI
Zoro #
G6635520
UPC #
-
Country of Origin
India

Dimensions

Thread Sizes Measured
1/2 BSW, 1/4 BSF, 1/4 BSPT, 1/4 BSW, 1/4 NPT, 1/4 SAE-LT, 1/4 Thrd Form, 1/4 UNF, 1/8 BSPT, 1/8 NPT, 1/8 Thrd Form, 3/16 BSF, 3/8 BSF, 3/8 NPT, 3/8 UNF, 5/16 BSF, 5/16 BSW, 5/16 UNF, M10x1, M10x1.5, M6x.75, M6x1, M8x1, M8x1.25
Dimension Type
Inch/Metric

Details

Item
Grease Fitting Thread Tester
For Use With
Grease Fittings
Thread Type
BSF, BSPT, BSW, Metric, NPT , UNF
Material
Aluminum
Product Type
Grease Fitting Thread Tester
Finish
Anodized

Description

Grease Fitting Thread Tester, Material Aluminum, Finish Anodized, Dimension Type Inch/Metric, For Use With Grease Fittings, Number of Holes 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.