Zoro Homepage

GreaseFtg, 30deg, 1/8-27 .91OA, PK10

  • Mfr # 5546153

  • Zoro # G2609039


product price: $86.59
/pk 10, $8.66/ea
Free Shipping & Returns

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
30.0 Degrees
Fitting Material
Stainless Steel
Overall Length
15/16 in
Meets/Exceeds
SAE J-534-C and DIN 71412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5546153
Zoro #
G2609039
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15/16 in
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
30.0 Degrees
Fitting Material
Stainless Steel
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
PTF
Max. Pressure
8000 psi
Fitting Finish
Zinc-Plated

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 30.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 15/16 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.