Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-222

  • Zoro # G4385817


product price: $9.99
/ea

Key Features

Material
Acrylic
Color
Green
Durometer
Rockwell M95
Thickness
0.250 in
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-222
Zoro #
G4385817
UPC #
193005005306
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Nominal Size
1 in W x 48 in L
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
Green
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Shape
Rectangular
Grade
Standard
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Weight
0.52 lb
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Light Transmission
7.4 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.