Zoro Homepage

Green Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-102

  • Zoro # G8080975


product price: $16.95
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-102
Zoro #
G8080975
UPC #
193005442927
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Thickness
0.250"
Width
12"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Weight
1.55 lb
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Plastic Clarity
Clear
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Machinability
Not Rated
UV Resistant
Yes
Backing Type
No Backing
Plastic Hardness Rating
Hard
Shape
Square
Water Absorption Rating
Poor
Wear Factor
Fair
Impact Strength Rating
Poor
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Elongation
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Light Transmission
44.6 %
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.