Zoro Homepage

Green Cast Nylon 6 Rod Stock 3 ft. L, 2-3/4" Dia.

  • Mfr # 1URZ7

  • Zoro # G3153787


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Diameter
2-3/4"
Tensile Strength (PSI)
12000
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URZ7
Zoro #
G3153787
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 3/4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
2 3/4 in dia x 3 ft L
Plastic Length
3 ft

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Max. Temp. (F)
260 Degrees F
Type
Lubricated Industrial Grade
Min. Temp. (F)
32
Temperature Range
32 Degrees to 220 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.14
Water Absorption Rating
Poor
Water Absorption
0.3 %
UV Resistant
No
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Maximum Temperature
220 Degrees F
Grade
Oil-Filled
Corrosion and Chemical Resistance
Fair
Machinability
90 %
Tensile Strength
9,900 psi
Tensile Strength Rating
Good
Shape
Rod
Friction Rating
Very Slippery
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Fabrication
Cast
Wear Rate
5.00 x 10^-7 cu mm/N-m
Light Transmission
75 %
Flexural Modulus
350,000 psi
Filler Material
Oil
Rockwell Hardness
85 HRM
FDA Compliance
21 CFR 177.1500
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 3 ft, Plastic Diameter 2 3/4 in, Green, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.