White HDPE Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-PE-233
  • Zoro # G7799609
product price: 
$
8.75
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
3"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-233
Zoro #
G7799609
UPC #
193005038816
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Impact Strength Rating
Good
Friction Coefficient
0.2
Plastic Hardness
60D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Tensile Strength Rating
Poor
Grade
Standard
Thickness Tolerance
(-0.004" - +0.001")
Tensile Strength
3,500 psi
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.003/-0.006 in
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Weight
0.32 lb
Machinability
100%
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Flexural Modulus
1,370 MPa
Maximum Temperature
180 Degrees F
Impact Strength
3.0 ft-lb/in
Minimum Temperature
-70 Degrees F
Dielectric Strength
2.4 kV/mm

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Thickness
0.0625 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews