Shop ZORO SELECT

Green FPVC Sheet 4 ft L x 4 ft W x 3 mm Thick

  • Mfr # PS-EPVC-GN-3MMX48X48
  • Zoro # G008839012

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
3 mm
Water Absorption
Not Rated
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Nominal Size
48 in W x 48 in L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-GN-3MMX48X48
Zoro #
G008839012
UPC #
197666049174
Country of Origin
United States
Item
FPVC Sheet
Color
Green
Water Absorption
Not Rated
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Material
FPVC
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Grade
Digital Print
Backing Type
No Backing
Friction Rating
Not Rated
Shape
Square
Friction Coefficient
Not Rated
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
Plastic Density
0.021 lb/cu in
Plastic Hardness
55D
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
5.8 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D

Dimensions

Plastic Thickness
3 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 3 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.