Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green FPVC Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-GN-6MMX48X96

  • Zoro # G808839113


product price: $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
6 mm
Friction Rating
Not Rated
Backing Type
No Backing
Water Absorption
Not Rated
Material
FPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-GN-6MMX48X96
Zoro #
G808839113
UPC #
197666049235
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
Green
Friction Rating
Not Rated
Backing Type
No Backing
Water Absorption
Not Rated
Material
FPVC
Tensile Strength
2,250 psi
Plastic Density
0.021 lb/cu in
Plastic Hardness
55D
Shape
Rectangle
Grade
Digital Print
Plastic Clarity
Opaque
Impact Strength Rating
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Coefficient
Not Rated
Impact Strength
0.69 ft.lb/in
Tensile Strength Rating
Poor
Temperature Range
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
Not Rated
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Elongation
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
23.18 lb

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.