Green Masking Paper, W16, L625
Mfr # 36WE55
Zoro # G9795362
product price: $20.49
/eaKey Features
Nominal Width
16 in
Nominal Length
625 ft
Paper Weight
40 lb
Product Type
Paint Booth Masking Paper
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36WE55
Zoro #
G9795362
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Length
625 ft
Overall Length
625 ft
Overall Width
16 in
Details
Item
Paint Booth Masking Paper
Paper Weight
40 lb
Product Type
Paint Booth Masking Paper
Color
Green
Coating
Uncoated
Description
Paint Booth Masking Paper, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.