Zoro Homepage

Green Masking Paper, W54, L625

  • Mfr # 36WE61

  • Zoro # G9795301


product price: $66.35
/ea

Key Features

Nominal Width
54 in
Nominal Length
625 ft
Paper Weight
40 lb
Product Type
Paint Booth Masking Paper
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36WE61
Zoro #
G9795301
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
54 in
Nominal Length
625 ft
Overall Width
4 1/2 ft
Overall Length
625 ft

Details

Item
Paint Booth Masking Paper
Paper Weight
40 lb
Product Type
Paint Booth Masking Paper
Color
Green
Coating
Uncoated

Description

Paint Booth Masking Paper, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.