Zoro Homepage

Green Polypropylene Sheet 4 ft L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-GN-4MMX24X48

  • Zoro # G408838974


product price: $19.69
/ea

Key Features

Plastic Thickness
4 mm
Tensile Strength
4,000 psi
Nominal Size
24 in W x 48 in L
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-GN-4MMX24X48
Zoro #
G408838974
UPC #
197666048436
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Green
Tensile Strength
4,000 psi
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Standards
Not Rated
Plastic Hardness
Not Rated
Water Absorption
Not Rated
Material
Polypropylene
Plastic Clarity
Opaque
Grade
Digital Print
Shape
Rectangle
Friction Coefficient
Not Rated
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Impact Strength
Not Rated
Friction Rating
Not Rated
Wear Factor
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Not Rated
Corrosion and Chemical Resistance
Good
Minimum Temperature
Not Rated
UV Resistant
Yes
Temperature Range
320 Degrees F
Maximum Temperature
320 Degrees F
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Weight
6 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
Not Rated
Shore Hardness
Not Rated
Dielectric Strength
Not Rated
Number of Walls
2
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mm, Green, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.