Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 25# Shorty Brown, Pk500
Mfr # 18428
Zoro # G4690341
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 25#
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 6 1/8 in
Product Information
- Brand Zoro Select
- MFR # 18428
- Zoro # G4690341
- UPC # 079594184281
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 6 1/8 in |
Length | 15 7/8 in |
Height | 15 7/8 in |
Details
Description
Grocery Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 6 1/8 in, Height 15 7/8 in, 25#, Basis Weight 40 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 25 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker Silver 1Pk (1875050)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- Zoro Select Shipping & Packing Bags