Shop All Paper Bags
Zoro Select
Grocery Bag Flat Bottom 4# Brown, Pk500
Mfr # 18404
Zoro # G4139292
original price:
$18.15
8% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 4#
- Bag Handle None
- Bag Material Paper
- Width 5 in
- Depth 3 3/8 in
Product Information
- Brand Zoro Select
- MFR # 18404
- Zoro # G4139292
- UPC # 079594184045
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 in |
Depth | 3 3/8 in |
Length | 9 3/4 in |
Height | 9 3/4 in |
Details
Description
Grocery Bag Type, None Handle Type, Kraft, Width 5 in, Depth 3 3/8 in, Height 9 3/4 in, 4#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 4 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (12R981)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (BICRLC11RD)
- US CARGO CONTROL Moving Blankets- Supreme Mover 12-Pack, 90-95 lbs./dozen (MBSUPREME95-12PK)
- BAZIC Clasp Envelopes, 10in x 13in, PK 100 (5073)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- Zoro Select Shipping & Packing Bags