Zoro Select

Grocery Bag Flat Bottom 5# Brown, Pk500


product price: $25.59
/pk 500, $0.05/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bag Name 5#
  • Bag Handle None
  • Bag Material Paper
  • Width 5 1/4 in
  • Depth 3 1/2 in
See all product information

Product Information

Dimensions

Width 5 1/4 in
Depth 3 1/2 in
Length 10 15/16 in
Height 11 in

Details

Bag Item Grocery Bag
Item Grocery Bag
Bag Name 5#
Bag Handle None
Bag Material Paper
Color Kraft
Recycled Content Yes
Load Rating 5 lb
Handle None
Bag Gusset 3 7/16 in
Recycled Paper Yes
Bottom Flat
Basis Weight 30 lb
Handle Type None
Bag Type Grocery
Bag Bottom Type Flat
Package Configuration Bundle
Weight Capacity 5 lb
Material Paper
Green Environmental Attribute Product Contains 100% Total Recycled Content

Description

Grocery Bag Type, None Handle Type, Kraft, Width 5 1/4 in, Depth 3 1/2 in, Height 11 in, 5#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 5 lb, FDA Compliant Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.