Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Buna-N, AN 931 930-1, PK50

  • Mfr # 3MRJ6

  • Zoro # G0436387


product price: $5.69
/pk 50, $0.11/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
3/8 in
Outside Dia. (B)
11/16 in
Overall Thickness (C)
9/32 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRJ6
Zoro #
G0436387
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
3/8 in
Outside Dia. (B)
11/16 in
Overall Thickness (C)
9/32 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
1/2 in
Groove Diameter
0.5 in
Groove Width
0.06 in
Overall Thickness
0.28 in
Inside Diameter
0.38 in
Outside Diameter
0.69 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-35 Degrees F
Rubber Color
Black
Application
Oil Resistant
Elongation
300 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2BG506
Rubber Grommet Style
Style 1
Durometer
50A
Rubber Grommet Material
Buna-N
AN 931 Number
930-1
Rubber Grommet Color
Black
Operating Temperature - Minimum
-35 Degrees F
Dash Number
930-1
Finish
Unfinished
Shape
Round
Grommet Style
Style 1
Operating Temperature - Maximum
225 Degrees F
For Use With
Holes
Tensile Strength
870 psi
Color
Black
Resistance Properties
Temperature Resistant, Tear Resistant
Hardness
50A
Product Count
50
Material
Rubber
Product Type
Grommet

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.